Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR
Mfr # 87-085
Zoro # G5401541
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Size 6-1/2
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 87-085
- Zoro # G5401541
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 6-1/2 |
Glove Size | 6-1/2 |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Pink |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 8.50 mil |
Cuff Style | Beaded |
Standards | 21CFR, EN420, EN388 and EN374 |
Glove Color Family | Pink |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
ANSI/ISEA Abrasion Level | 2 |
Application | In Food Processing, Manufacturing and Chemical Plants |
Lining | Flock |
Chemical Glove Resistant Material | Natural Rubber Latex |
Glove Texture Location | Smooth |
ANSI/ISEA Puncture Level | 0 |
Cuff | Beaded |
Special Features | Flock Lined Medium Weight Natural Rubber Glove, Use in Low Hazard Areas, Beaded Cuff for Tear Resistance and Easy Pull on 21 CFR (USA), CFIA (Canada) Compliant for Food Applications,(Except G12T) |
For Glove Thickness | 8.50 mil |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 8.5 mil, 13 in, Cuff Beaded, Lining Flock, Glove Size 6 1/2, Color Pink, Unsupported, Standards 21CFR, EN420, EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size XL (7044)
- ANSELL Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange, 9, PR (97-012)
- GUARDIAN EQUIPMENT Standing Seam Roof Clamp (00250)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-085)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-085)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-198)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (G31H)
- ANSELL AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-8, 1-Pair - Pkg Qty 12 (¿58535B080¿)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (29-865)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- Ansell Gloves & Hand Protection