Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 8, 1 PR
Mfr # 58-530B
Zoro # G1839288
product price: $6.19
/pr
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-530B
- Zoro # G1839288
- UPC # 76490456870
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 13 mil, 11 in, Cuff Straight, Lining Acrylic/Knit, Glove Size 8, Color Black/Green, Unsupported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, EN407, CE, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL OTG Visitor Safety Glasses, Scratch Resistant, Clear Lens/Frame (708121HC)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- GUARDIAN EQUIPMENT Halo Series 25 ft.L Self Retracting Lifeline (10912)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-530B)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-530B)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-530B)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-175)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-208)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (G31H)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5250XL)
- Ansell Chemical Resistant Gloves