Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 58-530B
Zoro # G1839297
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 58-530B
- Zoro # G1839297
- UPC # 76490456863
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 13 mil, 11 in, Cuff Straight, Lining Acrylic/Knit, Glove Size 7, Color Black/Green, Unsupported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, EN407, CE, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco HydroFlector Waterproof Polyester Knit Shell & Double-Coated Nitrile (1896P-XL)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63062-00A)
- PRESCO Fluorescent Orange, 6 In., Whiskers, PK1000 (W6*OG-200)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size XL, Black, PR (IEX-MIG-05-XL)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-530B)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-530B)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-530B)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-928)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-108)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (878R-09)
- Ansell Chemical Resistant Gloves