Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 58-430
Zoro # G9068857
product price: $4.59
/pr
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 7
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-430
- Zoro # G9068857
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 12 mil, 12 in, Cuff Straight, Lining Flock, Glove Size 7, Color Gray, Unsupported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, CE, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREST-LITE Wildland Fire Hose, White, Dia. 1-1/2 In. (G55H15F50N)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- ESS Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9014-07)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-430)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-430)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-430)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (G31H)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-208)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, Medium (8), 5 mil, 100 Pack (92-600)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-426/L)
- Ansell Gloves & Hand Protection