Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 58-530B
Zoro # G1839251
product price: $6.19
/pr
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-530B
- Zoro # G1839251
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 13 mil, 11 in, Cuff Straight, Lining Acrylic/Knit, Glove Size 11, Color Black/Green, Unsupported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, EN407, CE, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (230-09)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-530B)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-530B)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-530B)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-310)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-394)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-201)
- SHOWA 12" Chemical Resistant Gloves, PVC, 10, 1 PR (7712-10)
- Ansell Chemical Resistant Gloves