Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 58-330
Zoro # G6189346
original price:
$7.09
31% off
new price: $4.89
/pr
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 11
- Glove Materials Nitrile
- Glove Length 12 in
- Glove Thickness 26.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-330
- Zoro # G6189346
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 12 in |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 14 mil, 12 in, Cuff Gauntlet, Lining Nitrile, Glove Size 11, Color Green, Unsupported, Standards ANSI, EN 388, EN 374, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18)
- PIONEER Heated Fleece Hoodie Jacket w/ Detachable Hood, Charcoal, 5XL (V3210440U-5XL)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.LG)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-155)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 8, 1 PR (38-514)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 11, 1 PR (29-865)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-335)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-435)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- Ansell Chemical Resistant Gloves