Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # 62-400
Zoro # G1229901
original price:
$5.99
5% off
new price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 10
- Glove Size 10
- Chemical Resistant Glove Material Nitrile
- Glove Materials Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 62-400
- Zoro # G1229901
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Fully, 40 mil, 12 in, Cuff Pinked, Lining Cotton/Jersey, Glove Size 10, Color Blue, Supported, Standards ANSI ABR 4, ANSI A2, EN 388, Resists Abrasions, Chemicals, Cuts, Punctures, Tear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 5in X 3.5in Decal, 3.5" W, 5" L, Spanish, OS-DS-D-35-VS-1528 (OS-DS-D-35-VS-1528)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 11 ft. Black Belt (M630D-BK-BK-110)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-500-595-BL-WT)
- SPEAKMAN Replacement Pull Strap Se-4300 (RPG56-0039)
- ANSELL Gloves, Size 9, PR (37-320)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-535B)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-175)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (38-514)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620L)
- Ansell Chemical Resistant Gloves