Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # 58-330
Zoro # G6190046
product price: $4.89
/pr
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 10
- Glove Materials Nitrile
- Glove Length 12 in
- Glove Thickness 26.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-330
- Zoro # G6190046
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 12 in |
Length | 12" |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 14 mil, 12 in, Cuff Gauntlet, Lining Nitrile, Glove Size 10, Color Green, Unsupported, Standards ANSI, EN 388, EN 374, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Hand, Wrist & Finger Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000HWF0EM)
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, XL, PK12 (9277NFXL)
- CONDOR Rain Bib Overall, Yellow, XL (4PCK9)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-330)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-330)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-330)
- ANSELL 12" Chemical Resistant Gloves, Butyl/Viton, 8, 1 PR (38-612)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, L, 1 PR (37-210)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-122)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NSK24-08)
- Ansell Chemical Resistant Gloves