Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR
Mfr # 87-320
Zoro # G6211996
product price: $1.95
/pr
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Size 8-1/2
- Glove Materials Natural Rubber Latex
- Glove Length 12 in
- Glove Thickness 8.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 87-320
- Zoro # G6211996
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 8-1/2 |
Glove Size | 8 1/2 |
Glove Length | 12 in |
Length | 12" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 17 mil, 12 in, Cuff Beaded, Lining Flock, Glove Size 8, Color Orange, Unsupported, Standards EN 374, EN ISO 374-1:2016 Type B KLT, EN 388 2010X, EN 388 2010, EN ISO 374-5:2016, EN 374:2003, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACKY TRAXX 24″ x 45″ White Sticky Mat, 30 Sheets/Mat 4PK (TT-2445-34W)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- R&B FABRICATIONS Traffic Safety Vest with Window, Orange (003OR-WINDOW)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-320)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-320)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-085)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (88-390)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-392)
- SHOWA Unisex Indoor & Outdoor PVC Gaunlet Chemical Gloves; Black - Large (7802994)
- Ansell Chemical Resistant Gloves