Shop All Chemical Resistant Gloves
This Product is Discontinued
Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (Discontinued)
Mfr # 88393
Zoro # G3308509
This Product is Discontinued
Key Features
- Color natural
- Size 7
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 88393
- Zoro # G3308509
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | natural |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 17.00 mil |
Cuff Style | Straight |
Glove Color Family | Neutral |
Supported / Unsupported | Unsupported |
Lining | Unlined |
Application | Food and Poultry Processing |
Chemical Glove Resistant Material | Natural Rubber Latex |
ANSI/ISEA Abrasion Level | Not Tested |
Glove Texture Location | Palm and Fingers |
Cuff | Straight |
For Glove Thickness | 17.00 mil |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 17 mil, 12 in, Cuff Straight, Lining Unlined, Glove Size 7, Color Beige, Unsupported, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.