Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR
Mfr # 87-155
Zoro # G4464957
product price: $1.29
/pr
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 7
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 87-155
- Zoro # G4464957
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 16 mil, 12 in, Cuff Pinked, Lining Flock, Glove Size 7, Color Blue, Unsupported, Standards EN 374, EN ISO 374-1:2016, EN 388 1010X, EN 388 1010, EN ISO 374-5:2016, FDA, Resists Wide Range of Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12148)
- PYRAMEX OTG (Over-the-Glass) Safety Glasses, OTS Series, Anti-Fog/Scratch/Static, Black Arm, Clear Lens (S3510STJ)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849)
- ZING ZING Ball Valve Lockout, 1.5" to 2.5" Diameter, 7250 (7250)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-155)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-155)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-430)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, 2XL, 15 mil (117277)
- ANSELL Gloves, PR (58-009)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (772L-09)
- Ansell Gloves & Hand Protection