Shop All Chemical Resistant Gloves
Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR
Mfr # 87-320
Zoro # G6212005
product price: $1.95
/pr
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 6-1/2
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 87-320
- Zoro # G6212005
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 6-1/2 |
Glove Size | 6-1/2 |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 17 mil, 12 in, Cuff Beaded, Lining Flock, Glove Size 6, Color Orange, Unsupported, Standards EN 374, EN ISO 374-1:2016 Type B KLT, EN 388 2010X, EN 388 2010, EN ISO 374-5:2016, EN 374:2003, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6141/M)
- MCR SAFETY ted Cotton Canvas Clute Econ Weigh, PK12 (8808S)
- CHEMTEQ Filter Change Indicator for Organic Vapors (189)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-320)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-320)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-335)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, XL, 50 Pack (93-260)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, M, 15 mil (117142)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08)
- Ansell Chemical Resistant Gloves