Shop All Chemical Resistant Gloves
Ansell
12-3/4" Chemical Resistant Gloves, Nitrile, XL, 1 PR
Mfr # 37-210
Zoro # G6187404
product price: $1.55
/pr
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Color Blue
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-210
- Zoro # G6187404
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 12-3/4" |
Length | 12-3/4" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 8.00 mil |
Cuff Style | Straight |
Standards | FDA Regulation 21 CFR 177.2600 |
Supported / Unsupported | Unsupported |
Application | Food Processing (Red Meat,Poultry,Vegetables,Fruit,Dairy and Canning), Chemical Processing, Oil Refining, Petrochemicals |
ANSI/ISEA Abrasion Level | 4 |
Glove Texture Location | Fingers Only |
Palm Thickness | 8.00 mil |
Disposable Glove Material | Nitrile |
Special Features | Latex Free, Outstanding Resistance to A Wide Range of Chemicals |
Cuff | Straight |
Lining | Unlined |
ANSI/ISEA Puncture Level | 2 |
For Glove Thickness | 8.00 mil |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 8 mil, 12 3/4 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Blue, Unsupported, Standards FDA Regulation 21 CFR 177.2600, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3434)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- PETZL Pulley Carabiner, 3 in, Silver (P75 TL)
- FLORSHEIM Size 10 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, L, 1 PR (37-210)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 7, 1 PR (08-352)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676)
- ANSELL Gloves, Size L, PR (37-136)
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK (93-260)
- AKERS INDUSTRIES NITRILE GLVS/LG SOLVENT RESISTANT* (AIN503L)
- Ansell Chemical Resistant Gloves