Shop All Chemical Resistant Gloves
This Product is Discontinued
Ansell
12-3/4" Chemical Resistant Gloves, Nitrile, M, 1 PR (Discontinued)
Mfr # 37-210
Zoro # G6165555
This Product is Discontinued
Key Features
- Color Blue
- Size 8
- Glove Size 8
- Chemical Resistant Glove Material Nitrile
- Glove Length 12-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-210
- Zoro # G6165555
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 12-3/4" |
Length | 12-3/4" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Nitrile |
Glove Thickness | 8.00 mil |
Standards | FDA Regulation 21 CFR 177.2600 |
Supported / Unsupported | Unsupported |
Lining | Unlined |
Glove Texture Location | Fingers Only |
Application | Food Processing (Red Meat,Poultry,Vegetables,Fruit,Dairy and Canning), Chemical Processing, Oil Refining, Petrochemicals |
Disposable Glove Material | Nitrile |
Cuff | Straight |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 2 |
Special Features | Latex Free, Outstanding Resistance to A Wide Range of Chemicals |
Palm Thickness | 8.00 mil |
For Glove Thickness | 8.00 mil |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 8 mil, 12 3/4 in, Cuff Straight, Lining Unlined, Glove Size 8, Color Blue, Unsupported, Standards FDA Regulation 21 CFR 177.2600, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.