Shop All Chemical Resistant Gloves
This Product is Discontinued
Ansell
12-1/2" Chemical Resistant Gloves, Nitrile, 9, 1 PR (Discontinued)
Mfr # 37-200
Zoro # G5066083
This Product is Discontinued
Key Features
- Size 9
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 8.00 mil
- Length 12-1/2"
- Glove Color Family Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-200
- Zoro # G5066083
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Length | 12-1/2" |
Glove Size | 9 |
Glove Length | 12-1/2" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Thickness | 8.00 mil |
Glove Color Family | Green |
Standards | Complies with FDA Regulation 21 Cfr 177.2600 for Food Contact Applications |
Chemical Glove Resistant Material | Nitrile |
Special Features | Outstanding Resistance to a Wide Range of Chemicals, Including Aromatic Solvents, Petroleum Solvents and Animal Fats |
Application | food processing, chemical processing, oil refining, petrochemicals, |
ANSI/ISEA Abrasion Level | 4 |
Cuff | Straight |
Glove Texture Location | Fingers Only |
ANSI/ISEA Puncture Level | 2 |
Color | Green |
Resists | chemicals incl aromatic and petroleum solvents, animal fats |
Supported / Unsupported | Unsupported |
Lining | Unlined |
For Glove Thickness | 8.00 mil |
Brand and Series | AlphaTec(R) 37-200 |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 8 mil, 12 1/2 in, Cuff Straight, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards Complies with FDA Regulation 21 Cfr 177.2600 for Food Contact Applications, Resists animal fats, chemicals incl aromatic and petroleum solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.