Shop All Chemical Resistant Gloves
Ansell
11" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # 58-128
Zoro # G3708017
product price: $5.29
/pr
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 9
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-128
- Zoro # G3708017
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 11" |
Length | 11" |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 7 mil, 12 in, Cuff Straight, Lining Nylon, Glove Size 9, Color Gray/Green, Supported, Standards ANSI, EN388, EN374, EN 420, CE, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- BRADY Lockout Padlock, KD, Silver, 1-7/16"H (133278)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-128)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-128)
- ANSELL Gloves, PR (58-009)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-335)
- ANSELL Gloves, Size 7, PR (87-297)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410SCHV)
- Ansell Gloves & Hand Protection