Shop All Chemical Resistant Gloves
Ansell
11" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 58-128
Zoro # G3708035
product price: $5.29
/pr
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 7
- Chemical Resistant Glove Material Nitrile
- Glove Size 7
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-128
- Zoro # G3708035
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 11" |
Length | 11" |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 7 mil, 12 in, Cuff Straight, Lining Nylon, Glove Size 7, Color Gray/Green, Supported, Standards ANSI, EN388, EN374, EN 420, CE, Resists Chemicals, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65671)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (88-390)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-101)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-320)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-089)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-029)
- ANSELL Chemical Resistant Glove, 12" L, Sz 8, PR (08-352)
- ANSELL 12" Chemical Resistant Gloves, PVC, 8, 1 PR (04-644)
- Ansell Chemical Resistant Gloves