Shop All Chemical Resistant Gloves
Ansell
11" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # 58-128
Zoro # G3708008
product price: $5.29
/pr
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 10
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-128
- Zoro # G3708008
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 11" |
Length | 11" |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 7 mil, 12 in, Cuff Straight, Lining Nylon, Glove Size 10, Color Gray/Green, Supported, Standards ANSI, EN388, EN374, EN 420, CE, Resists Chemicals, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC U Channel Steel Sign Post, 8Ft (P8GR)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 070)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RT110AF)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-128)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-128)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-735)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Medium, 50 Pack (93-260)
- ANSELL 18" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-185)
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/10)
- Ansell Gloves & Hand Protection