Shop All Chemical Resistant Gloves
This Product is Discontinued
Ansell
11" Chemical Resistant Gloves, Neoprene/Nitrile, L, 50PK (Discontinued)
Mfr # MFX93260090
Zoro # G7795236
This Product is Discontinued
Key Features
- Glove Size L
- Chemical Resistant Glove Material Neoprene/Nitrile
- Glove Length 11"
- Size L
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX93260090
- Zoro # G7795236
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 11" |
Size | L |
Length | 11" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Neoprene/Nitrile |
Description
Microflex Chemical Resistance Glove,Size
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.