Shop All Chemical Resistant Gloves
Ansell
11-3/4" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 37-310
Zoro # G6142471
original price:
$1.62
1% off
new price: $1.59
/pr
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 11
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-310
- Zoro # G6142471
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 11-3/4" |
Length | 11-3/4" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 8 mil, 12 in, Cuff Extended Sleeve, Lining Unlined, Glove Size 11, Color Blue, Unsupported, Standards FDA, EN 388, EN 421, EN 374, Resists Chemicals, Liquids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVP (MHZW15EVP)
- KLEIN TOOLS Bluetooth Earmuffs (AESEM1)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-310)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-310)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-310)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-676)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-435)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- Ansell Chemical Resistant Gloves