Shop All Chemical Resistant Gloves
Ansell
11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # 37-310
Zoro # G6176202
original price:
$1.79
11% off
new price: $1.59
/pr
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Color Blue
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 11-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-310
- Zoro # G6176202
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 11-3/4" |
Length | 11-3/4" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 8 mil, 12 in, Cuff Extended Sleeve, Lining Unlined, Glove Size 10, Color Blue, Unsupported, Standards FDA, EN 388, EN 421, EN 374, Resists Chemicals, Liquids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Employees Only Sign - Bilingual, ESN215PB (ESN215PB)
- BADGER TAG & LABEL Danger Tag, Vinyl and Polyester, 5", PK25 (135)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8601)
- PIG Storm Drain Filter, 20" L x 20" W x 20" H (FLT006)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-310)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-310)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-310)
- ANSELL Chemical Resistant Gloves, Size 8, PR (58-201)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, XL, 50 Pack (93-260)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-122)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B144RGI/M)
- Ansell Chemical Resistant Gloves