Shop All Chemical Resistant Gloves
Ansell
11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR
Mfr # 88-392
Zoro # G3428485
product price: $1.59
/pr
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Size 9-1/2
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 11-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 88-392
- Zoro # G3428485
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 9-1/2 |
Glove Size | 9-1/2 |
Glove Length | 11-1/2" |
Length | 11-1/2" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 20 mil, 12 in, Cuff Pinked, Lining Unlined, Glove Size 9 1/2, Color Beige, Unsupported, Standards FDA, CE 0493, EN 388 1010X, EN 388 2110, EN ISO 374-5:2016, EN ISO 374-1:2016 Type C,, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, S (SP24SG SS S)
- NMC Gasoline Label, Pk25 (DL157AP)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-392)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (88-392)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-430)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-8, 1-Pair - Pkg Qty 12 (117299)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 12PK (5308E)
- Ansell Gloves & Hand Protection