Shop All Chemical Resistant Gloves
Ansell
10" Chemical Resistant Gloves, PVC, 8, 1 PR
Mfr # 23-200
Zoro # G2096011
product price: $6.49
/pr
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 8
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 23-200
- Zoro # G2096011
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 10" |
Length | 10" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 79 mil, 12 in, Cuff Straight, Lining Cotton, Glove Size 8, Color Blue, Supported, Standards ANSI, EN388, EN374, EN 420, CE, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- CARHARTT Metal Keeper Belt, Black, 46" L, 1-1/2" W (A000551100113)
- ZING Plug Lockout, Yellow, 9/16In Shackle Dia., Depth: 5 in (7100)
- APACHE MILLS Apache Mills Soft Foot Ribbed Surface Mat 3/8in Thick 4' x Up to 60' Black/Yellow Border (2016309034XCUTS)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-200)
- ANSELL 10" Chemical Resistant Gloves, PVC, 7, 1 PR (23-200)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-200)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-276)
- ANSELL 18" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-185)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117300)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-198)
- Ansell Chemical Resistant Gloves