Shop All Chemical Resistant Gloves
Ansell
10" Chemical Resistant Gloves, PVC, 7, 1 PR
Mfr # 23-200
Zoro # G2274791
product price: $6.49
/pr
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 7
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 23-200
- Zoro # G2274791
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 10" |
Length | 10" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 79 mil, 12 in, Cuff Straight, Lining Cotton, Glove Size 7, Color Blue, Supported, Standards ANSI, EN388, EN374, EN 420, CE, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Caution/Cuidado, 1000 ft. (BT066)
- KINCO Men's Outdoor Driver Gloves Brown XL 1 pair (2014-XL)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Black, 4X, REG (104221-N044XREG)
- JAFLINE HD Attack Line Fire Hose, Orange, Rubber (G52H15HDO50N)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-200)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-200)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-128)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-435)
- ANSELL Gloves, Size 10, PR (87-297)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 7 (651317)
- Ansell Gloves & Hand Protection