Shop All Flags
Annin Flagmakers
Wooden Display Case, 10in, Walnut
Mfr # 700235
Zoro # G2826826
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut
- Material Wood with Acrylic Sheet Face
- Height 10 in
- Length 4 1/2 in
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 700235
- Zoro # G2826826
- Country of Origin United States
- Category Flags
Dimensions
Height | 10 in |
Length | 4 1/2 in |
Width | 22 in |
Details
Item | Wooden Display Case |
Color | Walnut |
Material | Wood with Acrylic Sheet Face |
For Use With | Flags 5 x 9 1/2 ft or Smaller |
Finish | Stain |
Accessory Type | Wooden Display Case |
Description
Wooden Display Case, Height 10 in, Length 4 1/2 in, Width 22 in, Material Wood with Acrylic Sheet Face, Color Walnut, Finish Stain, For Use With Flags 5 x 9 1/2 ft or Smaller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Label 27 Hp (32 113 85-S)
- LOGO BRANDS Wisconsin Round Table (244-31)
- MAYNE Fairfield 3ft Window Box, Graphite Grey (5822-GRG)
- MILWAUKEE TOOL Divider for PACKOUT™ 40QT XL Cooler (48-22-8041)
- ANNIN FLAGMAKERS Earth Flag, 3ft.x5ft. (1347)
- ANNIN FLAGMAKERS Revolving Truck, 2S-HR, Aluminum, Silver (807603)
- ANNIN FLAGMAKERS Annin Flagmakers 1957 Honor and Remember Flag Nyl-Glo 3 ft. X 5 ft. (1957)
- ANNIN FLAGMAKERS Annin Flagmakers 429 Heavy Duty Cast Aluminum Bracket with Locking Pin (429)
- ANNIN FLAGMAKERS Grave Marker, Korean War Vet, Cast Bronze (601713)
- ANNIN FLAGMAKERS 4 in. X 6 in. Miniature Set with U.S. Flag and Black Plastic Base (47300)
- VALLEY FORGE American Flag 60" H X 96" W (US5PN)
- Annin Flagmakers Flags