Shop All Flags
Annin Flagmakers
Verona Brand U.S. Miniature Flag, 8in x 12in, PK12
Mfr # 041200
Zoro # G2876440
product price: $34.49
/pk 12, $2.87/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White, Blue
- Includes 12 flags
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 041200
- Zoro # G2876440
- UPC # 194629024902
- Country of Origin United States
- Category Flags
Details
Color | Red, White, Blue |
Includes | 12 flags |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Verona Brand Hand-Help U.S. Flag measures 8" x 12" with a 5/16" x 24" black staff and a gold spear tip. This flag material is a fabric blend with the look and feel of cotton. Engineered to be fade resistant in outdoor conditions, Verona Brand Flags wave proudly at parades and are most often used to mark our veterans' graves. Sold as a pack of 12 flags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Cap 3" x3" x1" (A-B1SB8934)
- VICTOR Animal Repellent Pellets For Rats 3 lb (M807)
- OREGON Gator G3 Blade, 21-9/16 " L, 2.25 " W (96-362)
- EXTREME MAX Extreme Max 5600.5446 Fat Head Studs - 1.465", Pack of 48 (5600.5446)
- ANNIN FLAGMAKERS Empire Brand U.S. Classroom Flag, 36in. x 24in. (043100)
- ANNIN FLAGMAKERS Annin Flagmakers 2360 12 ft. x 18 ft. Nylon-Glo American Flag (2360)
- ANNIN FLAGMAKERS Parade Flag Carrying Belt, Leather (660005)
- ANNIN FLAGMAKERS Braided Halyard, 5/16 In.Dia, White (803500)
- ANNIN FLAGMAKERS US Bunting, 60 Yd X 36 In W (501510)
- ANNIN FLAGMAKERS Annin Flagmakers 254150 Size 2 Nyl-Glo U.S. Storm Signal Set (254150)
- NYLGLO Illinois Flag, 4x6 Ft, Nylon (141470)
- Annin Flagmakers Flags, Banners & Accessories