Shop All Flags
Annin Flagmakers
US Pleated Fan, 18x36 In.
Mfr # 483125
Zoro # G2392442
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor/Outdoor
- Material Poly/Cotton Blend
- Height 18 in
- Style Screen Printed
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 483125
- Zoro # G2392442
- Country of Origin United States
- Category Flags
Dimensions
Height | 18 in |
Width | 36 in |
Details
Item | US Bunting Fan |
Indoor/Outdoor | Indoor/Outdoor |
Material | Poly/Cotton Blend |
Style | Screen Printed |
Description
US Bunting Fan, Indoor/Outdoor, Style Screen Printed, Height 18 in, Width 36 in, Material Poly/Cotton Blend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L White Polypropylene Handle (56115)
- C.E. SMITH Pkg. Backing plate for 70 series (53673A)
- MTD Kit-Service Replac (753-06315)
- DAYTON Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F, Type: Belt-Drive (4WXV8)
- ANNIN FLAGMAKERS U.S. Classroom Flag, 16in x 24in with Staff, PK3 (042900)
- ANNIN FLAGMAKERS Annin Flagmakers 215 4 ft. X 6 ft. Presentation Signature U.S. Flag with Fringe (215)
- ANNIN FLAGMAKERS 6 ft. x 10 ft. Nylon-Glo American Flag (2300)
- ANNIN FLAGMAKERS Annin Flagmakers 272413 Nyl-Glo Rainbow Flag-3 ft. X 5 ft. (272413)
- ANNIN FLAGMAKERS 4 in. X 6 in. Miniature Set with U.S. Flag and Black Plastic Base (47300)
- ANNIN FLAGMAKERS Wooden Display Case, 10in, Walnut (700235)
- CAROLINES TREASURES Chocolate Labrador Easter Egg Hunt Flag Garden (BB1916GF)
- Annin Flagmakers Flags