Shop All Flags
Annin Flagmakers
US Hand Held Flag Set, 12in.Hx18in.W, PK12
Mfr # 3875
Zoro # G3781176
original price:
$37.76
22% off
new price: $29.29
/pk 12, $2.44/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend United States
- Indoor/Outdoor Indoor, Outdoor
- Material Aluminum
- Height 12 in
- Style Screen Printed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 3875
- Zoro # G3781176
- Country of Origin United States
- Category Flags
Dimensions
Height | 12 in |
Width | 18 in |
Details
Legend | United States |
Item | US Hand Held Flag Set |
Indoor/Outdoor | Indoor, Outdoor |
Material | Aluminum |
Style | Screen Printed |
Includes | 30 in Staff |
Description
US Hand Held Flag Set, United States, Indoor, Outdoor, Style Screen Printed, Height 12 in, Width 18 in, Material Aluminum, Includes 30 in Staff, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Semi-Pneumatic Wheel - Murray (72-113)
- IK SPRAYERS Water Supply Tank (82673)
- MOLEMAX REPELL MOLE & GOPHER (61120)
- GLADON Waveless Wall Foam 1-8 in.by 48 in. by 100 in.for Swimming Pool (GL60127)
- ANNIN FLAGMAKERS Annin Flagmakers 2720 4 ft. x 6 ft. Tough Tex Polyester Flag (2720)
- ANNIN FLAGMAKERS Annin Flagmakers 197609 4 ft. X 6 ft. Nyl-Glo South Korea Flag (197609)
- ANNIN FLAGMAKERS U.S. Classroom Flag, 16in x 24in with Staff, PK3 (042900)
- ANNIN FLAGMAKERS Annin Flagmakers 145280 5 ft. X 8 ft. Nyl-Glo Texas Flag (145280)
- ANNIN FLAGMAKERS Annin Flagmakers 31436 35Vn Us Set Indoor With C - E Stand (31436)
- ANNIN FLAGMAKERS Grave Marker, Korean War Vet, Cast Bronze (601713)
- PATIOPLUS 28 x 40 in. Samoyed House Size Canvas Flag (PA55217)
- Annin Flagmakers Flags, Banners & Accessories