Shop All Flags
Annin Flagmakers
U.S. Classroom Flag, 16in x 24in with Staff, PK3
Mfr # 042900
Zoro # G5636916
product price: $35.15
/pk 3, $11.72/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, White, Blue
- Material polyester pongee
- Recommended Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 042900
- Zoro # G5636916
- UPC # 194629024865
- Country of Origin United States
- Category Flags
Details
Color | Red, White, Blue |
Material | polyester pongee |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Description
Empire brand U.S. Flags are a quality line of indoor flags specifically designed to use in classroom settings. These flags are an indispensable part of any classroom. Dyed in brilliant colors on silky rayon material. All hems are stitched and securely stapled to ebonized staffs with gilded spearheads. Flag measures 16" x 24", staff measures 3/8" x 36". Sold as a pack of 3 flags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Green, BPA Free (5151)
- DB ELECTRICAL Magnetic Heater Volt 110, Watt 300 For Industrial Tractors (3009-1001)
- OREGON Spark Plug Boot, 5MM HOMELITE (33-208)
- LOGO BRANDS Illinois Elite Chair (151-12E)
- ANNIN FLAGMAKERS 4 ft. x 6 ft. Nylon-Glo Flag - U.S. Marine Corp (439007)
- ANNIN FLAGMAKERS Braided Halyard, 3/8 In.Dia, White (803506)
- ANNIN FLAGMAKERS Grave Marker, WWII Vet, Cast Bronze (601715)
- ANNIN FLAGMAKERS Wooden Display Case, 10in, Walnut (700235)
- ANNIN FLAGMAKERS Flag, US Navy, Big N, 3 ft. x 5 ft. (3956)
- ANNIN FLAGMAKERS Earth Flag, 3x5 Ft, Nylon (1347)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- Annin Flagmakers Flags