Shop All Flag Poles & Stands
Annin Flagmakers
Telescoping Feather Flag Pole, 12 ft.
Mfr # 781
Zoro # G1819736
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 12 ft
- Material Fiberglass
- Max. Flag Size 3 x 8 ft
- Height Above Ground 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 781
- Zoro # G1819736
- UPC # 026427084508
- Country of Origin China
- Category Flag Poles & Stands
Dimensions
Overall Height | 12 ft |
Max. Flag Size | 3 x 8 ft |
Height Above Ground | 12 ft |
Bottom Dia. | 3 3/4 in |
Top Dia. | 2 in |
Ball Dia. | 1 1/2 in |
Details
Item | Flag Pole |
Color | White |
Material | Fiberglass |
Includes | Ground Sleeve |
Type | Telescoping Feather Ground Mount |
Description
Flag Pole, Telescoping Feather Ground Mount, Fiberglass, White, Max. Flag Size 3 x 8 ft, Height Above Ground 12 ft, Overall Height 12 ft, Bottom Dia. 3 3/4 in, Top Dia. 2 in, Ball Dia. 1 1/2 in, Includes Ground Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 13615 Switch Base and Face Plate - Double (13615)
- TAYLOR TECHNOLOGIES 2 oz 4 Ph Indicator Reagent (TA35539)
- PANACEA PRODUCTSRP GT 12 Rope Fern Basket (88636GT)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, Dark Taupe, 23" (60-426-015101-RT)
- ANNIN FLAGMAKERS Annin Flagmakers 697401 Heavyweight Floor Stand- Admiral style (697401)
- ANNIN FLAGMAKERS LibertyTelescopingAlumPole, 9.5ft.To21ft. (3209)
- ANNIN FLAGMAKERS Honor and Remember Flag, 4ft.x6ft. (3014)
- ANNIN FLAGMAKERS 20 ft. Commercial Fiberglass Flagpole (1072274)
- ANNIN FLAGMAKERS 40 ft. Fiberglass Flagpole with Internal Halyard But; White (745380)
- ANNIN FLAGMAKERS 35 ft. Fiberglass Flagpole with Internal Halyard But; White (745370)
- GLOBAL FLAGS UNLIMITED Flag Spreader (203833)
- Annin Flagmakers Flag Poles & Stands