Shop All Bolt Snaps
Annin Flagmakers
Snap Hook, 2 1/2in, Brass, Gold
Mfr # 802710
Zoro # G7497472
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Brass
- Height 3 5/8 in
- Finish Brass
- Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 802710
- Zoro # G7497472
- Country of Origin United States
- Category Bolt Snaps
Dimensions
Height | 3 5/8 in |
Length | 3/8 in |
Width | 1 in |
Details
Item | Snap Hook |
Color | Gold |
Material | Brass |
Finish | Brass |
Accessory Type | Snap Hook |
Description
Snap Hook, Height 3 5/8 in, Length 3/8 in, Width 1 in, Material Brass, Color Gold, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3mm Wide 49.5mm ID, PK25 (ZUSAH3X49.5)
- MIDWEST FASTENER 2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK (37148)
- MSI BrickStaks Noble Red Clay Brick SAMPLE Mosaic Sheet Wall Tile (ZOR-MD-0506-SAM)
- SPD Welded Blade End Gas Spring (GSWB348645)
- CAMPBELL CHAIN & FITTINGS Snap Openeye Znc 4" (T7606021)
- LUCKY LINE Slide Bolt Spring Snap, L 3 In (4FCG7)
- MIDWEST FASTENER 1-1/4" x 4-3/4" Brass Swivel Bolt Snap Hooks 2PK (36671)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- CAMPBELL CHAIN & FITTINGS Campbell 3/8 in. D X 2-15/16 in. L Polished Bronze Bolt Snap 80 lb (T7625604)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- Annin Flagmakers Snap Hooks