Shop All Flags
Annin Flagmakers
Rope Cleat, A-9, Aluminum, Silver
Mfr # 802572
Zoro # G7490104
original price:
$70.50
55% off
new price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Length 9 in
- Includes screws
- Type A-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 802572
- Zoro # G7490104
- Country of Origin United States
- Category Flags
Dimensions
Length | 9 in |
Details
Item | Cleat |
Color | Silver |
Material | Aluminum |
Includes | screws |
Type | A-9 |
Finish | Aluminum |
For Use With | Aluminum Flag Poles |
Accessory Type | Cleat |
Description
Cleat, A-9, Length 9 in, Material Aluminum, Color Silver, Finish Aluminum, For Use With Aluminum Flag Poles, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Large Feed Tub 30 Qt. YELLOW (1157-YE)
- A & I PRODUCTS Fuel Tank Bushing 1" x1" x0.65" (A-B1AC17)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0810)
- JED POOL TOOLS POOL VACUUM ALU 4'HL (30-152)
- ANNIN FLAGMAKERS US Bunting, 60 Yd X 36 In W (501510)
- ANNIN FLAGMAKERS Flag, US Navy, Big N, 3 ft. x 5 ft. (3956)
- ANNIN FLAGMAKERS Grave Marker-Bronze General Military for All U.S. Veterans (AN22748)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800053)
- ANNIN FLAGMAKERS Annin Flagmakers 197609 4 ft. X 6 ft. Nyl-Glo South Korea Flag (197609)
- ANNIN FLAGMAKERS Annin Flagmakers 318100 Betsy Ross with Embroidered Stars Cotton Bunting-3 ft. X 5 ft. (318100)
- TAYLOR MADE 7/8IN-1 1/4IN SS RAIL MT PULPIT STAFF (971)
- Annin Flagmakers Flags, Banners & Accessories