Shop All Flags
Annin Flagmakers
Revolving Truck, 2S-HR, Aluminum, Silver
Mfr # 807603
Zoro # G7528482
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes (2) Machine Turned Aluminum Sheaves. Drilled and Tapped for 5/8 in Ball Spindles. Unit Rotates on 22 Stainless Steel Ball Bearings.
- Type 2S-HR
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 807603
- Zoro # G7528482
- Country of Origin United States
- Category Flags
Details
Item | Revolving Truck |
Color | Silver |
Material | Aluminum |
Includes | (2) Machine Turned Aluminum Sheaves. Drilled and Tapped for 5/8 in Ball Spindles. Unit Rotates on 22 Stainless Steel Ball Bearings. |
Type | 2S-HR |
Finish | Aluminum |
For Use With | Cone-Tapered Aluminum and Fiberglass Poles. |
Accessory Type | Revolving Truck |
Description
Revolving Truck, 2S-HR, Material Aluminum, Color Silver, Finish Aluminum, For Use With Cone-Tapered Aluminum and Fiberglass Poles., Includes (2) Machine Turned Aluminum Sheaves. Drilled and Tapped for 5/8 in Ball Spindles. Unit Rotates on 22 Stainless Steel Ball Bearings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Plug - Dipstick / Fill (798503)
- REAL WOOD PRODUCTS 22 in. H X 38 in. W X 12 in. D Cedar Elevated Garden Box Natural (G3146)
- RAYPAK Heaters Bypass Valve (016194F)
- CAMELBAK Water Bottle, 50 oz, Plastic, Charcoal Body (886798030715)
- ANNIN FLAGMAKERS US Flag Auto Emblem, Chrome, 2.5"x4" (10)
- ANNIN FLAGMAKERS Earth Flag, 3ft.x5ft. (1347)
- ANNIN FLAGMAKERS Iso 9001-2000 Flag, Nylon (ISO-9001:2000)
- ANNIN FLAGMAKERS Flag, US Navy, Big N, 3 ft. x 5 ft. (3956)
- ANNIN FLAGMAKERS US Pleated Fan, 18x36 In. (483125)
- ANNIN FLAGMAKERS Braided Halyard, 5/16 In.Dia, White (803500)
- NYLGLO Canada Flag, 5x8 Ft, Nylon (191343)
- Annin Flagmakers Flags