Shop All Flags
Annin Flagmakers
Pennant String, Multicolor, 50 ft.
Mfr # 492500
Zoro # G9672047
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Polyester
- Height 16 1/2 in
- Width 11 1/2 in
- Number of Pennants/String 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 492500
- Zoro # G9672047
- UPC # 00026427925009
- Country of Origin United States
- Category Flags
Dimensions
Height | 16 1/2 in |
Width | 11 1/2 in |
Overall Length | 50 ft |
Details
Item | Pennant String |
Color | Multicolor |
Material | Polyester |
Number of Pennants/String | 24 |
Description
Pennant String, Color Multicolor, Material Polyester, Overall Length 50 ft, Height 16 1/2 in, Width 11 1/2 in, Number of Pennants/String 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 8" 1/8‐Notched Plastic Adhesive Spreader (11079)
- TERRO Ant Bait Station , 4PK (T334B)
- ILC Replacement For FISHER PRICE 39006881 (3900-6881)
- LYRIC BIRD SEED FINE TUNES15# (26-47410)
- ANNIN FLAGMAKERS Braided Halyard, 3/8 In.Dia, White (803506)
- ANNIN FLAGMAKERS Parade Flag Carrying Belt, Leather (660005)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- ANNIN FLAGMAKERS Annin Flagmakers 215 4 ft. X 6 ft. Presentation Signature U.S. Flag with Fringe (215)
- ANNIN FLAGMAKERS 6 ft. x 10 ft. Nylon-Glo American Flag (2300)
- ANNIN FLAGMAKERS Pennant String, Multicolor, 100 ft. (491100)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-CY-HS-140046-IP-BO-D-US18-AG 28 x 40 in. Canada Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140046-BO)
- Annin Flagmakers Flags