Shop All General Purpose Gloves
Annin Flagmakers
Parade Gloves, White, Large, PR
Mfr # 450305
Zoro # G2107926
original price:
$36.00
46% off
new price: $19.15
/pr
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material PVC
- Glove Materials Cotton
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 450305
- Zoro # G2107926
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 9-1/2" |
Details
Item | Knit Gloves |
Color | White |
Glove Coating Material | PVC |
Glove Materials | Cotton |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Dotted |
Glove Style | Parade |
Fabric Weight | 8 oz |
Glove Cut | Clute |
Application | Clute Cut with Straight Thumb |
Thumb Style | Straight |
Glove Coating Cover | Palm |
Palm Coating Material | PVC |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Cotton Head Wrap, American Flag (50300-15)
- MAGID MultiMaster T83 8 oz Clute Pattern Cotton Canvas Gloves, 12PK (T83C)
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- IMPACTO Elbow Pad, Multilayer Polycot, S (80400120020)
- ANNIN FLAGMAKERS Parade Gloves, White, XL, PR (450310)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 X-LARGE)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- PIP 21G, HPPE, FOAM NITRILE, A5 (16-351/M)
- MCR SAFETY ted Cotton Clute Medium Weight, PK12 (8800)
- MECHANIX WEAR GLV ORIG LRG BLK COVERT 1PR (MECMG-55-010)
- MCR SAFETY Economy Weight Cotton Poly Dots 1, M, PK12 (9657LM)
- Annin Flagmakers General Purpose Gloves