Shop All Flags
Annin Flagmakers
Parade Flag Carrying Belt, Leather
Mfr # 660005
Zoro # G3022573
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Leather
- Height 1 1/2 in
- Length 48 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 660005
- Zoro # G3022573
- Country of Origin United States
- Category Flags
Dimensions
Height | 1 1/2 in |
Length | 48 in |
Width | 1/4 in |
Details
Item | Parade Flag Carrying Belt |
Color | White |
Material | Leather |
Includes | Plastic Carrying Cup |
For Use With | Up to 1 in Diameter Pole |
Accessory Type | Parade Flag Carrying Belt |
Description
Parade Flag Carrying Belt, Height 1 1/2 in, Length 48 in, Width 1/4 in, Material Leather, Color White, For Use With Up to 1 in Diameter Pole, Includes Plastic Carrying Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Short Curved Snip, Stainless Steel (AG 4920SS)
- JR PRODUCTS JR Products 81645 Mini Blind Hold Down - Hook-Style (81645)
- YARDGARD Chain Link Post Hinge, 1-7/8" (328531C)
- A & I PRODUCTS Radiator Hose, Upper 12" x5" x2" (A-369921R1)
- ANNIN FLAGMAKERS Grave Marker, General Veteran, Cast Bronze (601716)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800053)
- ANNIN FLAGMAKERS Classroom Flag Staff Holder, Black, PK12 (3871)
- ANNIN FLAGMAKERS Earth Flag, 3ft.x5ft. (1347)
- ANNIN FLAGMAKERS 3 ft. x 5 ft. Single Reverse Nylon-Glo POW-MIA Flag (377991)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800049)
- CAROLINES TREASURES 28 x 40 In. Boats At Harbour Pier Flag Canvas- House Size (6019CHF)
- Annin Flagmakers Flags, Banners & Accessories