Shop All Flags
Annin Flagmakers
Nyl-Glo® Colorfast Outdoor U.S. Flags, 4' x 6'
Mfr # 002220
Zoro # G5197246
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, White, Blue
- Material 200 denier nylon
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Annin Flagmakers
- MFR # 002220
- Zoro # G5197246
- UPC # 26427022203
- Country of Origin United States
- Category Flags
Details
Color | Red, White, Blue |
Material | 200 denier nylon |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Annin Flagmakers dyes its own Nyl-Glo ColorFast U.S. Flags. It is guaranteed to retain ColorFast for at least one year. Large, vivid stars are richly embroidered with ultra-bright polyester thread. Seams are double-needle stitched with premium, extra strength polyester thread, color-matched to stripes with back-stitch reinforcement. Four rows of high strength lock-stitching on the fly ends reduces fraying and extends the flag's life. Sturdy, weather resistant brass grommets provide greater flag security. Measures 4' x 6'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS LA Dodgers 24 Can Cooler (515-63)
- ANNIN FLAGMAKERS Classroom Flag Staff Holder, Black, PK12 (3871)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-16X20)
- CHAPIN PART SPRAYER 18""BRS TUBE (6-7711)
- ANNIN FLAGMAKERS Flag, US Navy, Big N, 3 ft. x 5 ft. (3956)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800053)
- ANNIN FLAGMAKERS Annin Flagmakers 21600 4 ft. x 6 ft. Nylon-Glo US Indoor Flag with Fringe (21600)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- ANNIN FLAGMAKERS 4 in. X 6 in. Miniature Set with U.S. Flag and Black Plastic Base (47300)
- ANNIN FLAGMAKERS Rope Cleat, A-9, Aluminum, Silver (802572)
- PATIOPLUS Feeding the Shetland Horse Flag Canvas House Size (PA720225)
- Annin Flagmakers Flags