Shop All Flags
Annin Flagmakers
Ground Spike, 4in, Steel, Black
Mfr # 897
Zoro # G2463237
original price:
$24.09
36% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 4 in
- Length 18 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 897
- Zoro # G2463237
- Country of Origin China
- Category Flags
Dimensions
Height | 4 in |
Length | 18 in |
Width | 4 in |
Details
Item | Ground Spike |
Color | Black |
Material | Steel |
Finish | Powder Coated |
For Use With | Telescoping Feather Flag Pole |
Accessory Type | Ground Spike |
Description
Ground Spike, Height 4 in, Length 18 in, Width 4 in, Material Steel, Color Black, Finish Powder Coated, For Use With Telescoping Feather Flag Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Float Bowl (221995)
- MAT Farmgard 1320 ft L 125 Ga 4point Galvanized Steel Barbed Wire (317831A)
- SILKY SAWS Silky Gomboy Curve Professional 210mm (717-21)
- MTD Axle Asm-Front 8 (911-04150)
- ANNIN FLAGMAKERS Annin Flagmakers 191690 2 ft. X 3 ft. Nyl-Glo Taiwan Flag (191690)
- ANNIN FLAGMAKERS Annin Flagmakers 319726 Nyl-Glo Bedford Flag-3 ft. X 3 ft. (319726)
- ANNIN FLAGMAKERS Wooden Display Case, 10in, Walnut (700235)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800053)
- ANNIN FLAGMAKERS Annin Flagmakers 197609 4 ft. X 6 ft. Nyl-Glo South Korea Flag (197609)
- ANNIN FLAGMAKERS Annin Flagmakers 318100 Betsy Ross with Embroidered Stars Cotton Bunting-3 ft. X 5 ft. (318100)
- ADVANTUS Outdoor U.S. Flag, Nylon, 3ft.x 5ft. (MBE002460)
- Annin Flagmakers Flags