Shop All Flags
Annin Flagmakers
Flag Staff Holder, Silver, Star S-50, PK12
Mfr # 3872
Zoro # G3781200
product price: $31.35
/pk 12, $2.61/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Height 3 in
- Length 3 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 3872
- Zoro # G3781200
- Country of Origin United States
- Category Flags
Dimensions
Height | 3 in |
Length | 3 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Item | Flag Staff Holder |
Color | Silver |
Material | Steel |
Type | Star S-50 |
For Use With | Up to 1/2 in Flagstaff or 16 x 24 in Flag |
Finish | Chrome |
Accessory Type | Flag Staff Holder |
Description
Flag Staff Holder, Star S-50, Height 3 in, Length 3 in, Width 1 1/2 in, Diameter 1 1/2 in, Material Steel, Color Silver, Finish Chrome, For Use With Up to 1/2 in Flagstaff or 16 x 24 in Flag, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Alpha 200i Handheld (010-02230-50)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-We Buy Gold 1)
- GLADIATOR Pop Up Yard Bag 39 Gal (GLP39)
- CATCHMASTER 1448B Rat Glue Tray (1448B (Bulk))
- ANNIN FLAGMAKERS Annin Flagmakers 220046 4 x 6 in. Eb Canada Red Ensign Mounted - 12 Pack (220046)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800053)
- ANNIN FLAGMAKERS Annin Flagmakers 191690 2 ft. X 3 ft. Nyl-Glo Taiwan Flag (191690)
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800049)
- ANNIN FLAGMAKERS 4 ft. x 6 ft. Nylon-Glo Flag - U.S. Marine Corp (439007)
- ANNIN FLAGMAKERS Annin Flagmakers 318100 Betsy Ross with Embroidered Stars Cotton Bunting-3 ft. X 5 ft. (318100)
- BULLDOG US Flag, 4x6 Ft, Cotton (1663)
- Annin Flagmakers Flags, Banners & Accessories