Shop All Flag Poles & Stands
Annin Flagmakers
Flag Pole, Hanging and Spnning, White, 5 ft
Mfr # 1988
Zoro # G8920877
original price:
$43.99
10% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Height 5 ft
- Material Aluminum
- Max. Flag Size 3 x 5 ft
- Includes (2) Flag Fasteners, Ball Top, Snap and Swivel Ring to Fit 1 in Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 1988
- Zoro # G8920877
- Country of Origin China
- Category Flag Poles & Stands
Dimensions
Overall Height | 5 ft |
Max. Flag Size | 3 x 5 ft |
Bottom Dia. | 1 in |
Top Dia. | 1 in |
Ball Dia. | 1 in |
Details
Item | Flag Pole |
Color | White |
Material | Aluminum |
Includes | (2) Flag Fasteners, Ball Top, Snap and Swivel Ring to Fit 1 in Brackets |
Type | Hanging and Spinning |
Finish | Brushed |
Wall Thickness | 1/32 in |
Description
Flag Pole, Hanging and Spinning, Aluminum, Brushed Finish, White, Max. Flag Size 3 x 5 ft, Overall Height 5 ft, Bottom Dia. 1 in, Top Dia. 1 in, Ball Dia. 1 in, Wall Thickness 1/32 in, Includes (2) Flag Fasteners, Ball Top, Snap and Swivel Ring to Fit 1 in Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Real One Fuel Filter (Qsearch) (34279B)
- XPOSE SAFETY 10 ft x 10 ft 5 mil Tarp, Blue, Polyethylene (BT-1010-X)
- STENS Toothed Blade 302-462 For Toro 131-4547-03 (346-037)
- FLEXZILLA Pressure Washer Hose, 5/16" x 50, M22 F (HFZPW3550M)
- ANNIN FLAGMAKERS Solar Light, 20 to 25 ft. Alum Flag Poles (2472)
- ANNIN FLAGMAKERS 35 ft. Fiberglass External Halyard Flagpole with Collar; White (744800)
- ANNIN FLAGMAKERS Spinning Flagpole w/3 ft x 5 ft Nyl-Glo US Flag Incl White Adjustable Bracket (238)
- ANNIN FLAGMAKERS 20 ft. Commercial Fiberglass Flagpole (1072274)
- ANNIN FLAGMAKERS Flag Pole, Hanging and Spnning, White, 6 ft (1992)
- ANNIN FLAGMAKERS Honor and Remember Flag, 4ft.x6ft. (3014)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole Kit With Flag (204287)
- Annin Flagmakers Flag Poles & Stands