Shop All Flag Poles & Stands
Annin Flagmakers
Flag Pole, Hanging and Spnning, Silvr, 6 ft
Mfr # 1991
Zoro # G8920861
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 6 ft
- Material Aluminum
- Max. Flag Size 3 x 5 ft
- Includes (2) Flag Fasteners, Ball Top, Snap and Swivel Ring to Fit 1 in Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 1991
- Zoro # G8920861
- Country of Origin China
- Category Flag Poles & Stands
Dimensions
Overall Height | 6 ft |
Max. Flag Size | 3 x 5 ft |
Bottom Dia. | 1 in |
Top Dia. | 1 in |
Ball Dia. | 1 in |
Details
Item | Flag Pole |
Color | Silver |
Material | Aluminum |
Includes | (2) Flag Fasteners, Ball Top, Snap and Swivel Ring to Fit 1 in Brackets |
Type | Hanging and Spinning |
Finish | Brushed |
Wall Thickness | 1/32 in |
Description
Flag Pole, Hanging and Spinning, Aluminum, Brushed Finish, Silver, Max. Flag Size 3 x 5 ft, Overall Height 6 ft, Bottom Dia. 1 in, Top Dia. 1 in, Ball Dia. 1 in, Wall Thickness 1/32 in, Includes (2) Flag Fasteners, Ball Top, Snap and Swivel Ring to Fit 1 in Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Dramm 7005528 One Touch Twist Adjustable Adjustable Metal Hose Nozzle (7005528)
- STENS Axle Bearing 230-283 For Ariens 05417700 (230-283)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GRN12118C2)
- MI-T-M Gun/Wand Assembly (851-0095)
- ANNIN FLAGMAKERS Annin Flagmakers 601807 9 .25 in. Brass Battalion Lance Ornament (601807)
- ANNIN FLAGMAKERS Honor and Remember Flag, 4ft.x6ft. (3014)
- ANNIN FLAGMAKERS 40 ft. Fiberglass Flagpole with Internal Halyard But; White (745380)
- ANNIN FLAGMAKERS Spinning Flagpole w/3 ft x 5 ft Nyl-Glo US Flag Incl White Adjustable Bracket (238)
- ANNIN FLAGMAKERS The Patriot Set, 20ft. Pole w/U.S. Flag (742360)
- ANNIN FLAGMAKERS Annin Flagmakers 601702 Grave Marker-Aluminum Viet Nam War (601702)
- VALLEY FORGE 0.5 in. L Nylon Flag Pole Snap Clips (FC2)
- Annin Flagmakers Flag Poles & Stands