Shop All Flag Pole Mounts & Brackets
Annin Flagmakers
Classroom Flag Wall Bracket, PK6
Mfr # 642605
Zoro # G5639567
product price: $41.59
/pk 6, $6.93/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Black
- Recommended Grade PK+
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 642605
- Zoro # G5639567
- UPC # 194629024681
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Details
Recommended Age | 4+ Years |
Color | Black |
Recommended Grade | PK+ |
Material | steel |
Description
These flag holders provide simple, durable wall mounting for flags with staff diameters from 3/8" to 5/8". Made of steel with a black enamel finish. Sold as a pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Cap with Gauge 2.9" x7.25" x2.8" (A-B1AC103)
- THE SPORTS VAULT Los Angeles Angels Toothpick Flags - 36PK (7183138513)
- CHAPIN WANDPOLY VITON CURVE 18"" (6-7749)
- ESPOMA Tomato/Veg Fert Org 16Oz (TOPF16)
- ANNIN FLAGMAKERS 2-Way Bracket, 3in, Cast Aluminum, Silver (652260)
- ANNIN FLAGMAKERS Quick Stick Flag Bracket (1921)
- ANNIN FLAGMAKERS 2Pk Spin Flag Fastener (2838)
- ANNIN FLAGMAKERS 2Pos Flag Pole Bracket (642629)
- ANNIN FLAGMAKERS Flag Staff Holder, Bracket, Silver (652555)
- NATIONAL HARDWARE Cleat Rope Nickel 2-1/2In (N223-321)
- NATIONAL HARDWARE Loop Strap Nickel 1In (N245-191)
- Annin Flagmakers Flag Pole Mounts & Brackets