Shop All Flags
Annin Flagmakers
Ball Ornament, Aluminum, Gold
Mfr # 800053
Zoro # G7536076
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Material Aluminum
- Diameter 4 in
- Includes 1/2 in Heavy Threaded Aluminum Spindle
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 800053
- Zoro # G7536076
- Country of Origin United States
- Category Flags
Dimensions
Diameter | 4 in |
Details
Item | Ball Ornament |
Color | Gold |
Material | Aluminum |
Includes | 1/2 in Heavy Threaded Aluminum Spindle |
Finish | Anodized |
For Use With | Flag Poles with 1/2 in Mounting Hole |
Accessory Type | Ball Ornament |
Description
Ball Ornament, Diameter 4 in, Material Aluminum, Color Gold, Finish Anodized, For Use With Flag Poles with 1/2 in Mounting Hole, Includes 1/2 in Heavy Threaded Aluminum Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 410-350-5 Inner Tube For Carlisle Lesco (170-019)
- SUPERJOCK 15 Ft. Heavy Solar Cover (SU53388)
- PURE GARDEN Outdoor Water Fountain, Antique Bronze (50-201)
- STENS Steel Brushcutter Blade / 9" X 80 Tooth 395-079 395-079 (395-079)
- ANNIN FLAGMAKERS 182005 3 x 5 ft. Tough Tex US Flag (AN576351)
- ANNIN FLAGMAKERS Grave Marker, Korean War Vet, Cast Bronze (601713)
- ANNIN FLAGMAKERS Annin Flagmakers 21600 4 ft. x 6 ft. Nylon-Glo US Indoor Flag with Fringe (21600)
- ANNIN FLAGMAKERS Nyl-Glo® Colorfast Outdoor U.S. Flags, 4' x 6' (002220)
- ANNIN FLAGMAKERS U.S. Classroom Flag, 16in x 24in with Staff, PK3 (042900)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- NYLGLO Arkansas Flag, 5x8 Ft, Nylon (140380)
- Annin Flagmakers Flags