Shop All Flags
Annin Flagmakers
Ball Ornament, Aluminum, Gold
Mfr # 800051
Zoro # G7604256
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Aluminum
- Diameter 6 in
- Includes 1/2 in Heavy Threaded Aluminum Spindle
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 800051
- Zoro # G7604256
- UPC # 00026427000515
- Country of Origin United States
- Category Flags
Dimensions
Diameter | 6 in |
Details
Item | Ball Ornament |
Color | Gold |
Material | Aluminum |
Includes | 1/2 in Heavy Threaded Aluminum Spindle |
Finish | Anodized |
For Use With | Flag Poles with 1/2 in Mounting Hole |
Accessory Type | Ball Ornament |
Description
Ball Ornament, Diameter 6 in, Material Aluminum, Color Gold, Finish Anodized, For Use With Flag Poles with 1/2 in Mounting Hole, Includes 1/2 in Heavy Threaded Aluminum Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Gear Fenc Wire De-Reel (G61150)
- CHAPIN Sprayer Shut Off Ace Pol (6-4626)
- KENYON Bow Rake, 14", 60" Red Alum Handle (42600)
- NATURE SPRING 1922 Nature Spring | Skidding Swivel Tongs | 32 Inch | Red (470648QSB)
- ANNIN FLAGMAKERS Annin Flagmakers 2360 12 ft. x 18 ft. Nylon-Glo American Flag (2360)
- ANNIN FLAGMAKERS Grave Marker, Korean War Vet, Cast Bronze (601713)
- ANNIN FLAGMAKERS Wooden Display Case, 10in, Walnut (700235)
- ANNIN FLAGMAKERS US Hand Held Flag Set, 8in.Hx12in.W, PK12 (3874)
- ANNIN FLAGMAKERS 4 in. X 6 in. Miniature Set with U.S. Flag and Black Plastic Base (47300)
- ANNIN FLAGMAKERS Annin Flagmakers 272413 Nyl-Glo Rainbow Flag-3 ft. X 5 ft. (272413)
- CORTINA SAFETY PRODUCTS Heavy-Duty 8'L, 18"-dia.-Throat Wind Sock Kit (3LWE6A)
- Annin Flagmakers Flags