Shop All Flags
Annin Flagmakers
Ball Ornament, Aluminum, Gold
Mfr # 800049
Zoro # G7480216
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Aluminum
- Diameter 3 in
- Includes 1/2 in Heavy Threaded Aluminum Spindle
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 800049
- Zoro # G7480216
- Country of Origin United States
- Category Flags
Dimensions
Diameter | 3 in |
Details
Item | Ball Ornament |
Color | Gold |
Material | Aluminum |
Includes | 1/2 in Heavy Threaded Aluminum Spindle |
Finish | Anodized |
For Use With | Flag Poles with 1/2 in Mounting Hole |
Accessory Type | Ball Ornament |
Description
Ball Ornament, Diameter 3 in, Material Aluminum, Color Gold, Finish Anodized, For Use With Flag Poles with 1/2 in Mounting Hole, Includes 1/2 in Heavy Threaded Aluminum Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE SPORTS Proactive Sports SSPD2058 7 oz Swing Sock 460 Driver - LD (SSPD2058)
- PARKER MED PRES PURE WATER PLST HOSE (540P-8)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- KOHLER Kit Carburetor (14 853 90-S)
- ANNIN FLAGMAKERS Verona Brand U.S. Miniature Flag, 8in x 12in, PK12 (041200)
- ANNIN FLAGMAKERS US Hand Held Flag Set, 8in.Hx12in.W, PK12 (3874)
- ANNIN FLAGMAKERS Revolving Truck, 2S-HR, Aluminum, Silver (807603)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- ANNIN FLAGMAKERS Annin Flagmakers 194455 5 ft. X 8 ft. Nyl-Glo Kenya Flag (194455)
- ANNIN FLAGMAKERS US Flag Auto Emblem, Chrome, 2.5"x4" (10)
- NYLGLO Oklahoma State Flag, 3x5 Ft (144360)
- Annin Flagmakers Flags