Shop All Flags
Annin Flagmakers
Annin Flagmakers 378845 Nyl-Glo U.S. Flag with Flagpole Sleeve and Tab- 3 ft. X 5 ft.
Mfr # 378845
Zoro # G403704441
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Annin Flagmakers
- MFR # 378845
- Zoro # G403704441
- Country of Origin China
- Category Flags
Description
This Flag features sewn stripes and embroidered stars and is made in the USA from SolarGuard Nylon, our most popular Flag material. Annin Flagmakers dyes its own ColorFast Nyl-Glo U.S. Flags and guarantees the colors for one full year. Finished with a Nylon sleeve that slides over standard 1 in. banner style Flagpoles and hook and loop type tab with slit to secure to Flagpole. *Length: 13 Width: 9 Height: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Trap Mole (0631)
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- DB ELECTRICAL Starter Solenoid Relay For Briggs & Stratton 5410D 5410H Bs-5410K; 240-22012 (240-22012)
- STENS New 616-544 Carburetor For Stihl Fr85, Fr85T, Fs75 (616-544)
- ANNIN FLAGMAKERS Annin Flagmakers 21600 4 ft. x 6 ft. Nylon-Glo US Indoor Flag with Fringe (21600)
- ANNIN FLAGMAKERS Annin Flagmakers 318780 Philadelphia Light Horse Flag Nyl-Glo-3 ft. X 5 ft. (318780)
- ANNIN FLAGMAKERS Annin Flagmakers 141870 4 ft. X 6 ft. Nyl-Glo Kansas Flag (141870)
- ANNIN FLAGMAKERS Annin Flagmakers 197609 4 ft. X 6 ft. Nyl-Glo South Korea Flag (197609)
- ANNIN FLAGMAKERS Grave Marker, Korean War Vet, Cast Bronze (601713)
- ANNIN FLAGMAKERS 4 in. X 6 in. Miniature Set with U.S. Flag and Black Plastic Base (47300)
- CAROLINES TREASURES USA American Flag with Schnauzer Flag Garden Size (KJ1158GF)
- Annin Flagmakers Flags, Banners & Accessories