Shop All Flag Poles & Stands
Annin Flagmakers
2-Piece Spinning Pole, Aluminum, Silver
Mfr # 162
Zoro # G1338355
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 6 ft
- Material Aluminum
- Max. Flag Size 3 x 5 ft
- Includes 2 Piece Set, Hanging Hardware, Metallic Round Ball Ornament
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Annin Flagmakers
- MFR # 162
- Zoro # G1338355
- Country of Origin China
- Category Flag Poles & Stands
Dimensions
Overall Height | 6 ft |
Max. Flag Size | 3 x 5 ft |
Bottom Dia. | 1 in |
Top Dia. | 1 in |
Ball Dia. | 1 in |
Details
Item | Flag Pole |
Color | Silver |
Material | Aluminum |
Includes | 2 Piece Set, Hanging Hardware, Metallic Round Ball Ornament |
Type | Hanging and Spinning |
Description
Flag Pole, Hanging and Spinning, Aluminum, Silver, Max. Flag Size 3 x 5 ft, Overall Height 6 ft, Bottom Dia. 1 in, Top Dia. 1 in, Ball Dia. 1 in, Includes 2 Piece Set, Hanging Hardware, Metallic Round Ball Ornament
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT 50 lb Umbrella Base, Bronze (FUB1BZ)
- SWISHER Femco TuffTop, White Sunshade (SS4444W)
- BROAN-NUTONE Filtr Hd Chrcl 8.75X10.5 (41F)
- AFTERMARKET Primer Bulb for K750 K760 Fits Husqvarna 503936601 531002436 530047721 Fits home (FSL90-0323)
- ANNIN FLAGMAKERS Flag Pole, Hanging and Spnning, Silvr, 6 ft (1991)
- ANNIN FLAGMAKERS Annin Flagmakers 601015 Classic Church Cross Gold 8 in. (601015)
- ANNIN FLAGMAKERS Flag Pole, Hanging and Spnning, White, 6 ft (1992)
- ANNIN FLAGMAKERS LibertyTelescopingAlumPole, 9.5ft.To21ft. (3209)
- ANNIN FLAGMAKERS 35 ft. Fiberglass External Halyard Flagpole with Collar; White (744800)
- ANNIN FLAGMAKERS Annin Flagmakers 742350 20 ft. Patriot Model Aluminum Flagpole (742350)
- ANNIN FLAGMAKERS Flag Pole, 8 ft. H, Aluminum (4168)
- Annin Flagmakers Flag Poles & Stands