Shop All Paper Bags
Ann Joy
Customizable White Paper Bag with Ribbon Handles 8'' x 4'' x 10'', 200PK
Mfr # 433WH8410R
Zoro # G011206993
product price: $447.99
/pk 200, $2.24/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ann Joy
- MFR # 433WH8410R
- Zoro # G011206993
- Country of Origin China
- Category Paper Bags
Description
Send customers out in style with this customizable white paper bag with ribbon handles 8'' x 4'' x 10''. With a strong 86# basis weight and sturdy four knot handles it offers durability and strength paired with a high-end look and feel that customers will appreciate. The rectangular base keeps the bag standing upright making it easy to fill and keeping the contents inside safe.**Perfect for retail this bag will hold heavy items without tearing and shows customers you care about their experience even after they leave your store. The 1 1/2'' turn top design extends the print surface into the top of the bag for a finished look and the included top boards fortify the handles for maximum strength. This white bag provides a bright look and you can choose between a gloss or matte finish. Upgrade your customers' shopping experience with this strong upscale paper bag.**Overall Dimensions:*Length: 8''*Width: 4''*Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Brother P-Touch PC-Connectable Labeler (PTP700)
- SAFCO Letter Tray/File Holder, 6, Comp (3167BL)
- OXFORD Pressboard Report Cover, Gray (12905)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (11220)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (70220)
- ZORO SELECT Grocery Bag Flat Bottom 10# White, Pk500 (51030)
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (71025)
- GENERAL Grocery Paper Bags, 35 lb Capacity, 6, 6 x 363 x 1106, Kraft, 500PK (18406)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty White, Pk500 (51026)
- START INTERNATIONAL Non-Adhesive Cutter, HD, 4.33 In (TBC50)
- Ann Joy Paper Bags