Shop All Paper Bags
Ann Joy
Customizable Brown Paper Bag with Rope Handles 10'' x 5'' x 13'', 200PK
Mfr # 433BR10513
Zoro # G611181928
product price: $511.99
/pk 200, $2.56/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ann Joy
- MFR # 433BR10513
- Zoro # G611181928
- Country of Origin China
- Category Paper Bags
Description
Send customers out in style with this customizable brown paper bag with rope handles 10'' x 5'' x 13''. With a strong 86# basis weight and sturdy four knot rope handles it offers durability and strength paired with a high-end look and feel that customers will appreciate. The rectangular base keeps the bag standing upright making it easy to fill and keeping the contents inside safe.**Perfect for retail this bag will hold heavy items without tearing and shows customers you care about their experience even after they leave your store. The 1 1/2'' turn top design extends the print surface into the top of the bag for a finished look and the included top boards fortify the handles for maximum strength. Upgrade your customers' shopping experience with this strong upscale paper bag.**Overall Dimensions:*Length: 10''*Width: 5''*Height: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44819)
- FECHOMETAL USA Ratchet Tool (FERAT19008CEXP)
- GENERAL Paper Bags, 50 lbs Cap., #12, 7"w x 4.38"d x 13.75"h, Kraft, PK500 (29812)
- ZORO SELECT Shopping Bag Flat Bottom, Bistro Brown, Paper Twist Handles, Pk250 (87490)
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/7 BBL, Pk300 (88191)
- BAGCRAFT 300298 CPC 8 lbs Wax Grocery Bag, White, 1000PK (300298 CPC)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart Brown, Paper Twist Handles, Pk250 (87523)
- SANITAIRE LS Premium Paper Bag, 5PK (63256A|1)
- ZORO SELECT Merchandise Bag Pinched Bottom 14"x3"x21" Brown, Pk500 (14888)
- Ann Joy Paper Bags