Shop All Decorative Rugs
Anji Mountain
Anji Mountain AMB1033-0046 4 x 6 ft. Jute Durango Rug - Blue
Mfr # AMB1033-0046
Zoro # G403882811
original price:
$102.99
8% off
new price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anji Mountain
- MFR # AMB1033-0046
- Zoro # G403882811
- UPC # 794552033462
- Country of Origin China
- Category Decorative Rugs
Description
This style dresses up or down thanks to the versatility of upcycled denim in blue tones and natural, golden jute. This hefty, tightly woven rug is expertly handloom woven by skilled artisan weavers using the same tools and methods that have been used in their villages for generations.
Features- Slight color variations may occur due to the unique qualities of natural and recycled materials
- Vacuum regularly with suction only
- Color : Blue
- Material : Jute
- Size : 4' x 6'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYBORN FURNITURE & ACCESS Mission Style Flower Stand - Brown (9005)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- ANJI MOUNTAIN Anji Mountain AMB0031-0069 6 ft. x 9 ft. CONTEMPORARY CHOCOLATE Bamboo Area Rug (AMB0031-0069)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- ANJI MOUNTAIN Anji Mountain AMB24013 48 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick - Dark Cherry (AMB24013)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- ANJI MOUNTAIN Anji Mountain AMB0362-060R 6 ft. Round Kerala Sunrise Jute Hand Braided Rug - Beige; Tan & Ivory (AMB0362-060R)
- ANJI MOUNTAIN 4 Ft. X 6 Ft. Ruby Saree Rug (AMB1004-0046)
- LIVABLISS Tuareg TRG-2323 Outdoor Safe Area Rug (TRG2323-71010)
- Anji Mountain Decorative Rugs